Global Industrial
Model # :WB252384A
Global Industrial 60 x 30 Mobile Fixed Height Flared Leg Workbench - ESD Square Edge Gray
Write a Review
|
Questions & Answers (0)
Product Description
Global Industrial 60"W x 30"D Mobile Fixed Height Flared Leg Workbench - ESD Square Edge Gray
Easily transport your workbench where you need it. 1-1/4" thick static dissipative ESD top with standard square edge. 13-gauge Legs are reinforced with cross bracing for extra strength and rigidity. Mobile work bench legs feature removable duplex knock-outs to accept electrical outlets (not included). Finished in scratch resistant gray powder coat. Mobile benches are easy to move on 5" casters (2 rigid, 2 swivel with brakes.)
Easily transport your workbench where you need it. 1-1/4" thick static dissipative ESD top with standard square edge. 13-gauge Legs are reinforced with cross bracing for extra strength and rigidity. Mobile work bench legs feature removable duplex knock-outs to accept electrical outlets (not included). Finished in scratch resistant gray powder coat. Mobile benches are easy to move on 5" casters (2 rigid, 2 swivel with brakes.)
PRICE
$515.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 30 in |
| Height | 39-1/2 in |
| Weight Capacity | 800 lbs |
| Top Thickness | 1-1/4 in |
| Wheel Diameter | 5 in |
| Nominal Height | 40 in |
Product Details
| Assembly Required | Yes |
| Edge Type | Square |
| Leg Style | C-Channel Leg |
| Material | Steel |
| Construction Type | Unassembled |
| Manufacturers Part Number | 252384A |
| Primary Use | Technical Service Facilities |
| Brand | Global Industrial |
| Wheel Material | Polyurethane |
| Power | No |
| Type | Mobile Open Base Workbench |
| Color | Gray |
| Top Color Family | White |
| Wheel Type | Locking |
| Duty Rating | Standard Duty |
| Mobile or Stationary | Mobile |
| Leg Type | Fixed |
| Top Material | ESD Laminate |