Global Industrial
Model # :WB253812
Global Industrial 60 X 30 Plastic Laminate Square Edge Workbench with Stainless Steel Legs
Write a Review
|
Questions & Answers (0)
Product Description
Plastic top provides a smooth, tough work surface that's fit for any application including kitchens, labs and more. Durable, easy-to-clean 1-5/8" thick light gray top is made from high pressure plastic laminate with a wood core to withstand heavy use. Legs are made from 16 gauge, 304 stainless steel that resists chemicals and most solvents. 1-5/8" diameter tubular legs include adjustable leveling feet. Measures 34"H. Workbenches have Cross-Bracing for rigidity.
PRICE
$669.00
1
1
Backordered, expected around 11/09/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 30 in |
| Height | 34 in |
| Weight Capacity | 2000 lbs |
| Nominal Height | 34 in |
| Gauge | 16 ga |
Product Details
| Assembly Required | Yes |
| Power | No |
| Color | Silver |
| Edge Type | Square |
| Leg Style | C-Channel Leg |
| Mobile or Stationary | Stationary |
| Material | 304 Stainless Steel |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | 253812 |
| Top Material | Plastic Laminate |
| Brand | Global Industrial |