Super-strong, easy to clean bench top made of high pressure plastic laminate-faced wood-core takes heavy abuse. It provides a smooth, tough working surface for many applications.
Global Industrial
Model # :WB432249
Global Industrial Workbench Top, Plastic Laminate Square Edge, 60"W x 24"D x 1-5/8" Thick
|
Questions & Answers (0)
Product Description
CLEARANCE PRICE
$159.95was $185.95
Save $26.00 (14%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 24 in |
| Weight Capacity | 300 lbs |
| Weight | 58 lbs |
| Thickness | 1-5/8 in |
Product Details
| Assembly Required | Yes |
| Edge Type | Square |
| Country of Origin | USA |
| Material | Plastic Laminate |
| Color | Gray |
| Manufacturers Part Number | 432249 |
| Brand | Global Industrial |