Clearance
x

Take 15% off your entire order!

Offer applied at checkout

United Visual Products 60"W x 36"H 2-Door Outdoor Enclosed Corkboard with Radius Frame

United Visual Products 60"W x 36"H 2-Door Outdoor Enclosed Corkboard with Radius Frame

Item #: WBB219613

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $540.00

$90.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

United Visual Products Two-Door Outdoor Corkboard - 60"W x 36"

United Visual Products Two-Door Outdoor Corkboard - 60"W x 36"

Ghent Enclosed Bulletin Board - Outdoor / Indoor - Vinyl - 36" x 48" H - Silver

Ghent Enclosed Bulletin Board - Outdoor / Indoor - Vinyl - 36" x 48" H - Silver

United Visual Products Two-Door Outdoor Corkboard - 48"W x 36"

United Visual Products Two-Door Outdoor Corkboard - 48"W x 36"

Ghent Enclosed Bulletin Board - Outdoor / Indoor - Vinyl - 36" x 60" H - Caramel

Ghent Enclosed Bulletin Board - Outdoor / Indoor - Vinyl - 36" x 60" H - Caramel

United Visual Products One-Door Outdoor Corkboard - 24"W x 36"

United Visual Products One-Door Outdoor Corkboard - 24"W x 36"

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

United Visual Products 60" x 36" 2-Door Outdoor Enclosed Corkboard with Radius Frame

This Outdoor Enclosed Radius Corkboard features a sleek radius frame to accentuate messages. Satin Anodized aluminum frame has radius edges and mitered corners. Self-sealing natural cork interior. Acrylic window. Lockable doors mounted on full-length piano hinges (two keys incuded). Radius framed boards can not be illuminated or post mounted. Case Dimensions: 1" wide main frame, 1-7/16" wide door frame, 2" exterior depth, 5/8" interior depth. Includes 2 doors. Cork interior, Satin frame finish. 60"W x 36"H overall.

Weights & Dimensions

  • Depth 2 in
  • Width 60 in
  • Interior Depth 5/8 in
  • Height 36 in
  • Weight 46 lbs

Product Details

  • Description Outdoor Enclosed Bulletin Board
  • Edge Type Radius
  • Number of Doors 2
  • Type Cork Board
  • Surface Material Cork
  • Frame Color Family Silver
  • Indoor/Outdoor Outdoor
  • Brand United Visual Products
  • Door Type Hinged
  • Style Without Header
  • Manufacturers Part Number UV8004-SATIN-CORK
  • Color Family Natural
  • Frame Material Aluminum
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: May 18, 2012

    Outdoor Enclosed Corkboard w/radius
    Your review:
    The boards came just as promised and shipped very quick. Love the radius design and looks like it will serve my intended purpose. Very fair price for the product received
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
United Visual Products 60"W x 36"H 2-Door Outdoor Enclosed Corkboard with Radius Frame

United Visual Products 60"W x 36"H 2-Door Outdoor Enclosed Corkboard with Radius Frame

Item #: WBB219613

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant