Global Industrial
Model # :WB237372TN
Global Industrial 60 x 36 Adj. Height Workbench Square Tube Leg - Laminate Square Edge - Tan
|
Questions & Answers (0)
Product Description
Used daily in labs throughout the country, this top quality lab bench is supported by heavy duty 2" square legs made of 14 gauge tubular steel. Legs are height adjustable 28 to 42"H at 2" increments making this bench ideal for schools, factories and more. 5000 lb. capacity. White linen plastic laminate top withstands rugged daily use and features a square edge. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Base has a tan powder coat finish. Quick and easy assembly. 1 Year Limited Warranty.
Customize your workbench with:
Stackable Steel Drawer with cylinder lock to secure valuables
Upright Kit to support Light Kit and overhead Cantilever Shelves
8 or 16 Outlet Power Strip
Customize your workbench with:
Stackable Steel Drawer with cylinder lock to secure valuables
Upright Kit to support Light Kit and overhead Cantilever Shelves
8 or 16 Outlet Power Strip
PRICE
$565.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 36 in |
| Height | 29-7/8 - 41-3/4 in |
| Weight Capacity | 5000 lbs |
| Nominal Height | 30 - 42 in |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Open Base Workbench |
| Color | Tan |
| Top Color Family | Light Gray |
| Adjustment Type | Bolted Leg |
| Duty Rating | Heavy Duty |
| Edge Type | Square |
| Leg Style | Square Tubular Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Adjustable |
| Manufacturers Part Number | 237372TN |
| Primary Use | Laboratory Facilities |
| Top Material | Plastic Laminate |
| Brand | Global Industrial |