Features:
- Sold in Packs of: 50
- Measurement: 0.75"W x 2.25"H
- Material: Plastic
- Color: Clear
Weights & Dimensions
| Width | 3/4 in |
| Height | 2-1/4 in |
Product Details
| Material | Acrylic |
| Package Quantity | 50 |
| Description | Spring Pusher |
| Color | Clear |
| Manufacturers Part Number | 600029-50PK |
| Brand | Azar Displays |