Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB1462870

MPN #: 600032-50PK

Global Approved 600032, Spring Pusher, 1.75"W x 1.50"H, CLR - Pkg Qty 50

Product Description
This Spring Pusher is composed of clear plastic. It can be used on any tray that would fit it.

Features:
  • Sold in Packs of: 50
  • Measurement: 1.75"W x 1.50"H
  • Material: Plastic
  • Color: Clear
PRICE
$34.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-3/4 in
Height1-1/2 in

Product Details

MaterialAcrylic
Package Quantity50
ColorClear
Manufacturers Part Number600032-50PK
BrandAzar Displays