Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB1462875

MPN #: 600031-50PK

Global Approved 600031, Spring Pusher, 0.6875"W x 2.75"H, CLR - Pkg Qty 50

Product Description
This Spring Pusher can be used on any tray that would fit it. Constant force metal spring sold separately.

Features:
  • Sold in Packs of: 50
  • Measurement: 0.6875"W x 2.75"H
  • Material: Plastic
  • Color: Clear
PRICE
$31.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11/16 in
Height2-3/4 in

Product Details

MaterialAcrylic
Package Quantity50
ColorClear
Manufacturers Part Number600031-50PK
BrandAzar Displays