3M™ Microfinishing Film Roll 372L, 4" x 150' x 3" 15 Micron Grit - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Microfinishing Film Roll 372L, 4" x 150' x 3" 15 Micron Grit
An aluminum oxide micron roll resin bonded to a 5 mil polyester film backing. The backing has a friction grip coating for slip resistance. Precision finishing of cylindrical surfaces such as automotive camshafts & crankshafts.
High strength film backing and micron-graded aluminum oxide mineral provides precise, uniform, close-tolerance finishes. Fast cutting. Long length rolls.
Applications are: Fine Finishing, Powertrain Microfinishing, Superfinishing
An aluminum oxide micron roll resin bonded to a 5 mil polyester film backing. The backing has a friction grip coating for slip resistance. Precision finishing of cylindrical surfaces such as automotive camshafts & crankshafts.
High strength film backing and micron-graded aluminum oxide mineral provides precise, uniform, close-tolerance finishes. Fast cutting. Long length rolls.
Applications are: Fine Finishing, Powertrain Microfinishing, Superfinishing
PRICE
$1,103.80 Sold in packages of 4 / $275.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 150 |
| Width | 4 in |
| Backing Weight | 5MIL |
Product Details
| Color | Orange |
| Manufacturers Part Number | 7000000247 |
| Grit | 15 Micron |
| Grade | Super Fine |
| Backing Material | Polyester Film |
| Tool Compatibility | Microfinishing Machines, Superfinishing Machines |
| Product Type | Microfinishing Film Roll |
| Abrasive Material | Aluminum Oxide |
| Brand | 3M |