3M™ Microfinishing Film 5MIL Type E Belt 472L 2" x 60" 60 Micron Grit Silicon Carbide - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Microfinishing Film 5MIL Type E Belt 472L 2" x 60" 60 Micron Grit Silicon Carbide
Fast cutting abrasive for precise, uniform, close-tolerance finish. High-strength polyester film backing resin-bonded for durability. For metal, plastic, paint spot repair, automotive power train components, roll superfinishing.
Applications are Powertrain Microfinishing, Superfinishing.
Industries Include Aerospace, AOEM, Composite, General Industrial, Primary Metal, Transportation & Heavy Equipment.
Fast cutting abrasive for precise, uniform, close-tolerance finish. High-strength polyester film backing resin-bonded for durability. For metal, plastic, paint spot repair, automotive power train components, roll superfinishing.
Applications are Powertrain Microfinishing, Superfinishing.
Industries Include Aerospace, AOEM, Composite, General Industrial, Primary Metal, Transportation & Heavy Equipment.
PRICE
$430.00 Sold in packages of 50 / $8.60 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 2 in |
| Backing Weight | 5MIL |
Product Details
| Color | Black |
| Series | 472L |
| Manufacturers Part Number | 7010360112 |
| Grit | 60 Micron |
| Backing Material | Polyester Film |
| Tool Compatibility | Centerless Grinders, Flat Finishers, Microfinishing Machines |
| Product Type | Narrow Belt |
| Abrasive Material | Silicon Carbide |
| Brand | 3M |