3M™ Diamond Cloth Belt 651WY 1-1/2" X 18-15/16" Diamond 400 Mesh Grit
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Diamond Cloth Belt 651WY 1-1/2" X 18-15/16" Diamond 400 Mesh Grit
Micron-graded diamond particles affixed to durable waterproof cloth backing with tough resin bond. For grinding and polishing ceramics, carbide, cast iron.
Applications are Contour Finishing, Edge Beveling, Fine Finishing, Finishing, Superfinishing Metal Implants, Turbine Engines.
Industries Include Metal Implants, Turbine Engines.
Micron-graded diamond particles affixed to durable waterproof cloth backing with tough resin bond. For grinding and polishing ceramics, carbide, cast iron.
Applications are Contour Finishing, Edge Beveling, Fine Finishing, Finishing, Superfinishing Metal Implants, Turbine Engines.
Industries Include Metal Implants, Turbine Engines.
PRICE
$66.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19 in |
| Width | 1-1/2 in |
| Backing Weight | J Weight |
Product Details
| Color | Brown |
| Series | 651WY |
| Grit | 400 Mesh |
| Backing Material | Cloth |
| Tool Compatibility | File Belt Sanders |
| Manufacturers Part Number | 7010325335 |
| Grade | Extra Fine |
| Product Type | File Belt |
| Abrasive Material | Diamond |
| Brand | 3M |