Dynabrade® Cloth Mesh Belt 90258 3/4" 18" Very Fine Aluminum Oxide - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
The best choice for all finishing and blending applications. Provides the lowest total cost of consumable tooling. Provides up to 2 times the life of competitive products. Can reduce processing time by 50% or greater.
PRICE
$125.00 Sold in packages of 10 / $12.50 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 3/4 in |
Product Details
| Manufacturers Part Number | 90258 |
| Grade | Very Fine |
| Backing Material | Cloth Mesh |
| Tool Compatibility | Abrasive Belt Tools |
| Abrasive Material | Aluminum Oxide |
| Brand | Dynabrade |