3M™ Lapping Film 863XW 6" x 6" Silicon Dioxide .02 Micron - Pkg Qty 500
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Lapping Film 863XW 6" x 6" Silicon Dioxide 02 Micron
A silica mineral coated on a 3 mil backing for the final step in polishing fiber optic ceramic connectors. Standard life product works on many different brands of polishing machines. Preferred on slower machines or in manual processing.
Applications are Final Polish Fiber Optic Connector, Flat Lapping.
Industries Include Electronics.
A silica mineral coated on a 3 mil backing for the final step in polishing fiber optic ceramic connectors. Standard life product works on many different brands of polishing machines. Preferred on slower machines or in manual processing.
Applications are Final Polish Fiber Optic Connector, Flat Lapping.
Industries Include Electronics.
PRICE
$2,900.00 Sold in packages of 500 / $5.80 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 6 in |
Product Details
| Color | Translucent |
| Series | 863XW |
| Manufacturers Part Number | 7000044738 |
| Grit | .02 Micron |
| Grade | Ultra Fine |
| Product Type | Sheet |
| Abrasive Material | Silicon Dioxide |
| Attachment Type | Plain Back |
| Brand | 3M |