Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ORS

Model # :WBB1766067

MPN #: 6003-2RS-P53

ORS 6003-2RS P53 Deep Groove Ball Bearing - Double Sealed ABEC 5 17mm Bore, 35mm OD

Product Description
ORS, Deep Groove Ball Bearings, P53. Machine tools and other precision equipment require superior bearing performance; high rotational speed, high degree of running accuracy, minimum friction and heat generation as well as quiet and smooth running. ORS P53 (ABEC 5) Deep Groove Ball Bearings help optimize performance of these applications. ORS P53 bearings are used in machine tools, machine spindles, mills, high speed turbochargers, aerospace, robotics and health industrial machinery. Bearings are made of AISI 52100 grade steel heat-stabilized to 300°F, in ABEC 1 tolerance (ISO Normal) and with C3 radial clearance. All of ORS bearings are 100% noise tested and produced to EMQ. Forgings and heat treatment are done in house. ORS Bearings Inc. was established in 1982 with the license of Steyr Waelzlager of Austria, and headquartered in Ankara, Turkey with its 1,000,000 square foot production facility. The company has been granted numerous awards and certificates such as ISO 9001:2008, ISO/TS 16949:2009, ISO 14001, ISO/IEC 27001:2005, OHSAS 18001, FORD Q1 and many more.

PRICE
$62.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 mm
Bore Diameter17 mm
Max Housing Corner Radius0.3
ToleranceISO P5 (ABEC 5)
Static Load3.25 N
Diameter35 mm

Product Details

Cage MaterialPolyamid
Dynamic Load (kN)6
Prepacked GreasePolyrex EM
Operating Temperature-20 / +250°F
Max Shaft Fillet Corner Radius0.3
Internal Radial ClearanceC3
Manufacturers Part Number6003-2RS-P53
Grease Max Speed22400 rpm
BrandORS