Conduit Fishing Tools
Availability
Special Price
Brand
Length
Type
Height
Color
Price
Related Products
Johnson Professionals Choice 25' Power Tape Measure with confidence using Johnson's 25' Professional's Choice™ tape measure. The 1" Speed-Read™ blade features fractional graduations every 1/8" and a corrosion and abrasion resistant blade finish, so that it stays readable even after being subjected to jobsite abuse. This tape measure also comes with a durable triple rivet blade hook to keep the blade from slipping and features an impact resistant ABS case. And it features a durable steel belt clip for easy attachment and storage. The Professional's Choice Power Tape Measure is starting ...
The adjustable side belt drive case sealer seals up to 40 cases/min (depending on box length), using tape widths from 1-1/2 to 2". It seals case lengths of 6" and up, widths of 5-1/2 to 22" and heights 4-3/4 to 28-1/2". It includes both upper and lower tape heads. Features: Easy to use features for height and width adjustments along with measurement scales for quick changeover Consistent durable case taper that manually adjusts to handle multiple box sizes Rugged construction with 16 ga welded steel frame and powder coat paint finish Side belt drive for narrow profile boxes Optional ...
The 3M-Matic™ adjustable case sealer 7000a Pro with 2" 3M™ AccuGlide™ 3 taping head seals your boxes swiftly and reliably, shift after shift, year after year. With expanded box size capacity and interchangeable taping heads, this rugged sealer allows you to change as your business changes, boosting your productivity, cutting your costs and keeping your business profitable. Seals case lengths of 6" and up, widths of 6.5" - 26", heights 4.75" - 36". It seals 40 cases/min, depending on box length. Includes both upper and lower tape heads. Features: Easy to use features for ...
The adjustable case sealer with top and bottom drive to dependably seal uniform cases up to 40 cases/min (depending on box length), using tape widths of 1-1/2 to 2". It seals case length 6" and up, width 6-1/2 to 26" and heights 4-3/4 to 36"H. It includes both upper and lower tape heads. Features: Easy to use features for height and width adjustments along with measurement scales for quick changeover Consistent durable case taper that manually adjusts to handle multiple box sizes Rugged construction with 16 ga welded steel frame and powder coat paint finish Side belt drive for narrow ...