Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
Gardner Bender

Model # :WBB548100

MPN #: FTS-65R

Gardner Bender FTS-65R Upperhand™ Steel Fishtape w/ Rubber Grips, 65' X 1/8" X 060"

Product Description
GBs series of UpperHand fish tapes has improved traditional hand fishing with the first ergonomic fish tape in the industry. The improved design is manufactured with impact-resistant ABS and nylon resins and includes a full, wrap-around interior ring to increase durability. The UpperHand series is backed by an industry leading 5-year limited warranty.

Features:

  • Exclusive Ergonomic Handle reduces wrist strain.
  • Exclusive Comfort Formed Grip reduces forearm strain.
  • Exclusive cushioned Rubber Hand Grips for ease of operation and comfort (certain models).
  • Impact Modified Handle and Housing that exceeds the 25 ft drop-test.
  • Plated Steel Wire resists corrosion (certain models).
CLEARANCE PRICE
$31.95

was $49.95
Save $18.00 (36%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length65 ft
Width1/8 in
Thickness0.06 in

Product Details

MaterialABS and nylon resins
DescriptionUpperhand™ Fish Tape w/ Rubber Grips
Fish Tape MaterialSteel
BrandGardner Bender