3M™ Diamond Lapping Film 661X 4" x 150' x 3" Diamond 30 Micron Grit
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Diamond Lapping Film 661X 4" x 150' x 3" Diamond 30 Micron Grit
Precisely graded diamond particles coated on a polyester film. Provides a consistent, repeatable finish on extremely hard materials. Available in several grades between 0.10 and 30.0 micron.
Applications are Flat Lapping, Superfinishing.
Industries Include Electronics.
Precisely graded diamond particles coated on a polyester film. Provides a consistent, repeatable finish on extremely hard materials. Available in several grades between 0.10 and 30.0 micron.
Applications are Flat Lapping, Superfinishing.
Industries Include Electronics.
PRICE
$5,195.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 19 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 150 |
| Width | 4 in |
Product Details
| Color | Green |
| Series | 661X |
| Manufacturers Part Number | 7000000306 |
| Grit | 30 Micron |
| Grade | Super Fine |
| Product Type | Roll |
| Abrasive Material | Diamond |
| Attachment Type | Plain Back |
| Brand | 3M |