3M™ Lapping Film 461X 4" x 150' x 3" Silicon Carbide 15 Micron Grit - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Silicon carbide mineral coated on a 3 mil polyester film. Available in 5.0, 9.0, 15.0, & 30.0 micron and is our standard product for silicon carbide related polishing applications in the fiber optic and metallurgical industries.
Applications are Fiber Optic Connector Polishing, Flat Lapping, Superfinishing.
Industries Include Electronics.
Applications are Fiber Optic Connector Polishing, Flat Lapping, Superfinishing.
Industries Include Electronics.
PRICE
$599.80 Sold in packages of 4 / $149.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 19 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 150 ft |
| Width | 4 in |
Product Details
| Color | Gray |
| Series | 461X |
| Manufacturers Part Number | 7100064752 |
| For Use With | Fiber Optic Connector Polishing, Flat Lapping, Superfinishing |
| Grit | 15 Micron |
| Grade | Super Fine |
| Product Type | Roll |
| Abrasive Material | Silicon Carbide |
| Attachment Type | Plain Back |
| Brand | 3M |