3M Utility Cloth Roll, 1-1/2 W x 50 Yd, Aluminum Oxide, 220 Grit - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
3M Utility Cloth Roll, 1-1/2" W x 50 Yd, Aluminum Oxide, 220 Grit
The desired length of the strip can be torn from the roll for a specific application. Our aluminum oxide abrasive can be used on ferrous and non-ferrous metals, wood, and plastic. The light J-weight cloth backing provides the flexibility needed to conform to circular edges, angles, or other contours. It remains durable even when bent or rolled, without tearing or shelling. On the other hand, our cloth can be torn by hand when a smaller piece is needed, without compromising the sanding surface. Aluminum oxide is a popular choice among industrial professionals because of its fast cut-rate and long life. This mineral makes a tough, durable abrasive that self-fractures to expose fresh cutting edges, whereas traditional natural abrasives dull more quickly. Due to its fast cut-rate, hardness, and strength, it is widely used in grinding applications in addition to sanding and finishing applications. Aluminum oxide is suitable for a wide variety of materials in both woodworking and metalworking, including ferrous alloys. The sanding surface is closed-coat, meaning that the abrasive mineral covers 100% of the sanding surface, for maximum cutting efficiency.
Applications are Cleaning, Contour Finishing, Deburring, Rust Removal.
Industries Include Marine, MRO.
The desired length of the strip can be torn from the roll for a specific application. Our aluminum oxide abrasive can be used on ferrous and non-ferrous metals, wood, and plastic. The light J-weight cloth backing provides the flexibility needed to conform to circular edges, angles, or other contours. It remains durable even when bent or rolled, without tearing or shelling. On the other hand, our cloth can be torn by hand when a smaller piece is needed, without compromising the sanding surface. Aluminum oxide is a popular choice among industrial professionals because of its fast cut-rate and long life. This mineral makes a tough, durable abrasive that self-fractures to expose fresh cutting edges, whereas traditional natural abrasives dull more quickly. Due to its fast cut-rate, hardness, and strength, it is widely used in grinding applications in addition to sanding and finishing applications. Aluminum oxide is suitable for a wide variety of materials in both woodworking and metalworking, including ferrous alloys. The sanding surface is closed-coat, meaning that the abrasive mineral covers 100% of the sanding surface, for maximum cutting efficiency.
Applications are Cleaning, Contour Finishing, Deburring, Rust Removal.
Industries Include Marine, MRO.
PRICE
$549.75 Sold in packages of 5 / $109.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1800 in |
| Width | 1-1/2 |
| Backing Weight | J Weight |
Product Details
| Color | Gray |
| Series | 3M |
| Grit | 220 |
| Backing Material | Cloth |
| Tool Compatibility | Hand Sanding |
| Manufacturers Part Number | 7000118344 |
| Grade | Very Fine |
| Product Type | Utility Cloth Roll |
| Abrasive Material | Aluminum Oxide |
| Brand | 3M |