3M™ Doodleduster Cloth - 7" x 13-4/5" 250 Sheets/Roll, 70071312758
Write a Review
|
Questions & Answers (0)
Product Description
3M Doodleduster Cloth - 13-4/5 x 7
Oil-free, disposable cloths leave no sticky or slippery residue. Ideal for dusting floors before & after burnishing or prior to recoating. Use for hand dusting or under dust mop eliminating the need for oil treatments. White. 250, 13-4/5 x 7 cloths per roll. Sold 1 roll case.
Oil-free, disposable cloths leave no sticky or slippery residue. Ideal for dusting floors before & after burnishing or prior to recoating. Use for hand dusting or under dust mop eliminating the need for oil treatments. White. 250, 13-4/5 x 7 cloths per roll. Sold 1 roll case.
PRICE
$139.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-4/5 in |
| Depth | 7 in |
Product Details
| Size Type | 250 Cloths / Roll |
| Package Quantity | 1 Roll / Case |
| Brand | 3M |