Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lifetime

Model # :WBB2228669

MPN #: 60226

Lifetime® Outdoor Plastic Storage Locker w/Bench, 45-3/16"Wx18"Dx64-11/16"H, Gray, Unassembled

Product Description
Get a fresh perspective by decluttering your home and having a space dedicated to organization and convenience. With the Lifetime Double Storage Locker, easily create a space around your home, garage, mudroom, or entryway where you can store footwear, outerwear, and a wide variety of items. The open locker design provides easy access and visibility to your stored items. Hang your backpacks, bags, jackets, coats and hats on the 6 metal storage hooks. The built-in storage compartments double as durable benches (225 lbs. weight capacity). Store up to four pairs of shoes in the storage cubby. Enjoy the strength, rigidity, and impact resistance provided by the Double Wall System™ and steel reinforced design. It is easy to keep your storage locker looking great thanks to the low maintenance and UV-protected build. Keep your home decluttered and well organized with the Lifetime Double Storage Locker.

The Lifetime Home and Garage Storage Locker - The 64.7 in. x 45.2 in. x 18 in. storage locker features blow-molded high-density polyethylene construction, (2) benches with storage compartments, (6) all-purpose hooks, and (2) built-in shoe shelves. Comes in Gray Matters and Carbonized Gray with a 5-year Limited Warranty.

Features:

  • Open Locker Design Provides quick access and clear visibility for all your stored essentials-ideal for high-traffic spaces.
  • 6 Durable Metal Storage Hooks Perfect for hanging coats, backpacks, hats, and more-keeping daily items off the floor and in easy reach.
  • Built-In Bench Storage Compartments Dual-purpose design offers sturdy seating and concealed storage, maximizing space and functionality.
  • Shoe Storage for Up to Four Pairs Includes a convenient cubby that helps organize footwear while keeping entryways clutter-free.
  • Steel-Reinforced Double Wall System™ Delivers exceptional strength, rigidity, and durability that stands up to everyday use.
  • UV-Protected, Low-Maintenance Build Won't fade or crack over time-resists wear from sun exposure and requires minimal upkeep.
  • Impact Resistant Construction Built to handle heavy use, bumps, and bangs without losing its shape or integrity.


  • PRICE
    $259.95

    1
    1
    Ships in 10 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width45-3/16 in
    Depth18 in
    Height64-11/16 in
    Weight57.6 lbs

    Product Details

    MaterialPlastic
    Construction TypeUnassembled
    ColorGray
    Manufacturers Part Number60226
    Tier TypeSingle Tier
    Configuration2 Wide
    BrandLifetime

    Warranty

    Warranty5 yr