3M™ Cloth Belt 707E 3-1/2" x 15-1/2" P120 Grit Ceramic - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Cloth Belt 707E 3-1/2" x 15-1/2" P120 Grit Ceramic
3M™ Cloth Belt 707E uses a 3M™ Ceramic Aluminum Oxide Abrasives blend and is designed for light to moderate-pressure stock removal and finishing operations when you need a conformable belt for contoured surfaces. Our belt is constructed with a blend of 3M™ Ceramic Abrasive Grain and premium aluminum oxide to give you more durability and cutting efficiency over non-ceramic abrasives.
Applications are Coated and Bonded.
Industries Include Manufacturing.
3M™ Cloth Belt 707E uses a 3M™ Ceramic Aluminum Oxide Abrasives blend and is designed for light to moderate-pressure stock removal and finishing operations when you need a conformable belt for contoured surfaces. Our belt is constructed with a blend of 3M™ Ceramic Abrasive Grain and premium aluminum oxide to give you more durability and cutting efficiency over non-ceramic abrasives.
Applications are Coated and Bonded.
Industries Include Manufacturing.
PRICE
$787.50 Sold in packages of 50 / $15.75 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-1/2 in |
| Width | 3-1/2 in |
| Backing Weight | JE Weight |
Product Details
| Coat Type | Closed Coat |
| Color | Orange |
| Series | 707E |
| Grit | P120 |
| Backing Material | Rayon Cloth |
| Manufacturers Part Number | 7010359663 |
| Grade | Fine |
| Product Type | Portable Belt |
| Abrasive Material | Ceramic |
| Brand | 3M |