3M™ Cubitron™ ll Belt 947A 2" X 60" Ceramic 60 Grit - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
Contains precision shaped abrasive grain coated on a X-weight, poly-cotton backing. Resin bonded for heat resistance. Recommended to be used dry.
Delivers outstanding results on applications ranging from high-pressure, automated grinding to low and medium pressure offhand operations, on equipment including: Backstands, File Belt Sanders, Inline Sander, and Stroke Sanders
Applications are Descaling, Finishing, Intermediate Finishing, Light Grinding, Mill Scale Removal, Radiusing, Right Angle Grinding, Shaping Metalworking, Builders Hardware, Metal Fabrication, Metal Implants, Plumbing Fixtures.
Industries Include Builders Hardware, Metal Fabrication, Metal Implants, Plumbing Fixtures.
Delivers outstanding results on applications ranging from high-pressure, automated grinding to low and medium pressure offhand operations, on equipment including: Backstands, File Belt Sanders, Inline Sander, and Stroke Sanders
Applications are Descaling, Finishing, Intermediate Finishing, Light Grinding, Mill Scale Removal, Radiusing, Right Angle Grinding, Shaping Metalworking, Builders Hardware, Metal Fabrication, Metal Implants, Plumbing Fixtures.
Industries Include Builders Hardware, Metal Fabrication, Metal Implants, Plumbing Fixtures.
PRICE
$550.00 Sold in packages of 50 / $11.00 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 2 in |
| Backing Weight | X Weight |
Product Details
| Coat Type | Closed Coat |
| Color | Orange |
| Series | 947A |
| For Use With | Descaling, Finishing, Intermediate Finishing, Light Grinding, Mill Scale Removal |
| Grit | 60 |
| Backing Material | Poly-Cotton |
| Tool Compatibility | Backstands, Inline Sanders, Offhand Grinders, Stroke Sanders |
| Manufacturers Part Number | 7100126997 |
| Grade | Medium |
| Abrasive Material | Ceramic |
| Product Type | File Belt, Narrow Belt |
| Brand | 3M |
| Trademark | Cubitron II |