3M™ Cloth Belt 947D 5" x 354" 120 Grit Ceramic - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Cloth Belt 947D 5" x 354" 120 Grit Ceramic
Our 3M™ Cloth Belt 947D is designed to deliver superior surface finishing on a variety of metals including nickel and stainless steel. Made with a blend of aluminum oxide and ceramic grain, this tough belt cuts quickly and evenly while maintaining a consistently fine finish.
Applications are Blending, Deburring, Descaling, Intermediate Finishing, Radiusing, Shaping.
Industries Include Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plating & Polishing, Plumbing Fixtures, Turbine Engines.
Our 3M™ Cloth Belt 947D is designed to deliver superior surface finishing on a variety of metals including nickel and stainless steel. Made with a blend of aluminum oxide and ceramic grain, this tough belt cuts quickly and evenly while maintaining a consistently fine finish.
Applications are Blending, Deburring, Descaling, Intermediate Finishing, Radiusing, Shaping.
Industries Include Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plating & Polishing, Plumbing Fixtures, Turbine Engines.
PRICE
$3,898.75 Sold in packages of 25 / $155.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 354 in |
| Width | 5 in |
| Backing Weight | X Weight |
Product Details
| Coat Type | Closed Coat |
| Color | Orange |
| Series | 947D |
| Grit | 120 |
| Backing Material | Cloth |
| Tool Compatibility | Backstand, Benchtop, Rapid Grinders |
| Manufacturers Part Number | 7010359945 |
| Grade | Fine |
| Abrasive Material | Ceramic |
| Product Type | Narrow Belt |
| Brand | 3M |
| Splice Type | Film Media Splice |