3M Cloth Roll, 6 W x 50 Yd, Aluminum Oxide, 80 Grit - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
3M Cloth Roll, 6" W x 50 Yd, Aluminum Oxide, 80 Grit
Everyday Metalworking Performer The durable X-weight cotton cloth backing on our 3M℣ Cloth Roll 341D is excellent for stock removal on mild and carbon steel. This abrasive product employs a fast-cutting premium aluminum oxide abrasive grain. Aluminum oxide provides the continuous cut and durability necessary for a wide range of applications. The resin bond helps the abrasive withstand high heat and pressure. For everyday metalworking, this abrasive is a performer. In grades from P400 to 24, this roll is available in 4-, 6- and 8-inch widths. Aluminum oxide mineral is a popular choice among industrial professionals because of its cut-rate, durability, and long life. It can be used on a wide variety of substrates in both woodworking and metalworking, including ferrous alloys. Economical and effective, this is one of 3M's most reliable abrasive rolls.
Applications are Coated and Bonded.
Industries Include Manufacturing.
Everyday Metalworking Performer The durable X-weight cotton cloth backing on our 3M℣ Cloth Roll 341D is excellent for stock removal on mild and carbon steel. This abrasive product employs a fast-cutting premium aluminum oxide abrasive grain. Aluminum oxide provides the continuous cut and durability necessary for a wide range of applications. The resin bond helps the abrasive withstand high heat and pressure. For everyday metalworking, this abrasive is a performer. In grades from P400 to 24, this roll is available in 4-, 6- and 8-inch widths. Aluminum oxide mineral is a popular choice among industrial professionals because of its cut-rate, durability, and long life. It can be used on a wide variety of substrates in both woodworking and metalworking, including ferrous alloys. Economical and effective, this is one of 3M's most reliable abrasive rolls.
Applications are Coated and Bonded.
Industries Include Manufacturing.
PRICE
$1,703.80 Sold in packages of 4 / $425.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1800 in |
| Width | 6 |
| Backing Weight | X Weight |
Product Details
| Coat Type | Closed Coat |
| Color | Brown |
| Series | 3M |
| Grit | 80 |
| Backing Material | Cloth |
| Tool Compatibility | Hand Sanding |
| Manufacturers Part Number | 7010326150 |
| Grade | Medium |
| Abrasive Material | Aluminum Oxide |
| Product Type | Cloth Roll |
| Brand | 3M |