3M™ 60440226698 Cross Pad 341D, 1"W x 1"L x 3/8" Thick, 80 Grit - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Cross Pad 341D 1" x 1" x 3/8" Aluminum Oxide 80 Grit
3M™ Cross Pad 341D is used for close tolerance polishing of small radii and channels, deburring the ends and insides of tubing, and other special applications. When inserted into a hole or channel, the flexible cross shape conforms to the diameter of the workpiece, making this a versatile accessory for your inside diameter finishing jobs.
The X-weight cloth backing of 3M™ Cross Pad 341D supports both grinding and polishing applications. It has a closed coat of aluminum oxide abrasive secured with a heat-resistant resin bond. This cross pad works well where close-tolerance polishing or deburring is needed. A cross pad attaches to a threaded mandrel (sold separately) that attaches to a rotary tool such as a die grinder or drill. Together, the mandrel and cross pad enable the user to grind or finish the inner contours of various-sized channels. Max RPM depends on the size of the pad. Aluminum oxide is a popular choice among industrial professionals because of its fast cut-rate and long life. This mineral makes a tough, durable abrasive that self-fractures to expose fresh cutting edges, whereas traditional natural abrasives dull more quickly. Due to its fast cut-rate, hardness, and strength, it is widely used in grinding applications in addition to sanding and finishing applications. Aluminum oxide is suitable for a wide variety of materials in both woodworking and metalworking, including ferrous alloys. Resin adheres the abrasive particles to the cloth backing, creating a strong, stiff bond that withstands the high heat and pressure of heavy sanding.
Applications Include: Blending, Cleaning Internal Diameters, Deburring, Deburring Internal Diameters, Grinding, Polishing, Polishing Internal Diameters, Straight Shaft Grinding
3M™ Cross Pad 341D is used for close tolerance polishing of small radii and channels, deburring the ends and insides of tubing, and other special applications. When inserted into a hole or channel, the flexible cross shape conforms to the diameter of the workpiece, making this a versatile accessory for your inside diameter finishing jobs.
The X-weight cloth backing of 3M™ Cross Pad 341D supports both grinding and polishing applications. It has a closed coat of aluminum oxide abrasive secured with a heat-resistant resin bond. This cross pad works well where close-tolerance polishing or deburring is needed. A cross pad attaches to a threaded mandrel (sold separately) that attaches to a rotary tool such as a die grinder or drill. Together, the mandrel and cross pad enable the user to grind or finish the inner contours of various-sized channels. Max RPM depends on the size of the pad. Aluminum oxide is a popular choice among industrial professionals because of its fast cut-rate and long life. This mineral makes a tough, durable abrasive that self-fractures to expose fresh cutting edges, whereas traditional natural abrasives dull more quickly. Due to its fast cut-rate, hardness, and strength, it is widely used in grinding applications in addition to sanding and finishing applications. Aluminum oxide is suitable for a wide variety of materials in both woodworking and metalworking, including ferrous alloys. Resin adheres the abrasive particles to the cloth backing, creating a strong, stiff bond that withstands the high heat and pressure of heavy sanding.
Applications Include: Blending, Cleaning Internal Diameters, Deburring, Deburring Internal Diameters, Grinding, Polishing, Polishing Internal Diameters, Straight Shaft Grinding
PRICE
$310.00 Sold in packages of 100 / $3.10 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Backing Weight | X Weight |
| Thickness | 3/8 in |
Product Details
| Max RPM | 24000 rpm |
| Color | Maroon |
| For Use With | All Metals |
| Grit | 80 |
| Tool Compatibility | Die Grinders |
| Manufacturers Part Number | 7100105538 |
| Grade | Medium |
| Product Type | Cross Pad |
| Abrasive Material | Aluminum Oxide |
| Brand | 3M |