3M™ Trizact™ Finesse-it™ Film Disc Roll 460LA 1-1/4" A3 Micron 500 discs per roll - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Trizact™ Finesse-it™ Film Disc Roll 460LA 1-1/4" A3 Micron 500 discs per roll
Used for repairing defects in automotive clearcoats.
Levels defects quickly. Minimizes processing steps. Easy to buff to a high gloss finish. Convenient disc roll form.
Applications are: AOEM Finish Prep/Repair, Buffing & Polishing, Defect Repair/Leveling, Finishing
Used for repairing defects in automotive clearcoats.
Levels defects quickly. Minimizes processing steps. Easy to buff to a high gloss finish. Convenient disc roll form.
Applications are: AOEM Finish Prep/Repair, Buffing & Polishing, Defect Repair/Leveling, Finishing
PRICE
$1,999.80 Sold in packages of 4 / $499.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Backing Weight | 3MIL |
| Diameter | 1-1/4 in |
Product Details
| Max RPM | 10000 rpm |
| Color | Light Green |
| Application | Paint Prep, Coating, Corrosion Removal |
| Disc Type | PSA Disc |
| Grit | P240 |
| Tool Compatibility | Mini Random Orbital Sanders, Nib Sanders |
| Manufacturers Part Number | 7000045135 |
| Grade | Super Fine |
| Abrasive Material | Silicon Carbide |
| Attachment Type | PSA |
| Brand | 3M |
| Trademark | Trizact |