3M™ Trizact™ Finesse-it™ Film Disc Roll 464LA 1-3/8" x NH A3 500 discs per roll - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Trisect™ Finesse-it™ Film Disc Roll 464LA 1 3/8" x NH Silicon Carbide A3 500 discs per roll
We constructed 3M™ Trisect™ Finesse-it™ Film Disc 464LA with a revolutionary surface topography that channels sanding debris away from the disc, significantly reducing the chance of loading and extending the life of the disc.
The secret behind the longer life and faster cut of our 3M™ Trisect™ Finesse-it™ Film Disc 464LA lies in the precise, microreplicated system of channels that move sanding debris away from the disc. This prevents debris from building up between the abrasive structures, allowing fresh mineral to be continually exposed to the work piece. Unlike conventional abrasives, 3M™ Trisect™ abrasive starts sharp and stays sharp, resulting in more predictable finishes and improved, consistent quality. 3M™ Trisect™ abrasive discs can last up to five times longer than conventional discs and provide precise finish control. Three-dimensional structures uniformly distributed over the entire surface of Trisect abrasives ensure consistent performance and eliminate disc-to-disc variation. Our film discs are perfect for finishing, defect repair and leveling, when you're working on paint, clear coat and plastic defect removal. The precisely graded mineral helps reduce processing steps and produces a high gloss level. Very little water is needed, making the process easy and efficient. The extended life of the film disc, paired with its fast and consistent cut, make it the perfect aid for speedy repairs.
Applications are AOEM Finish Prep/Repair, Buffing & Polishing, Defect Repair/Leveling, Finishing.
Industries Include AOEM, Paint Preparation, Transportation & Heavy Equipment.
We constructed 3M™ Trisect™ Finesse-it™ Film Disc 464LA with a revolutionary surface topography that channels sanding debris away from the disc, significantly reducing the chance of loading and extending the life of the disc.
The secret behind the longer life and faster cut of our 3M™ Trisect™ Finesse-it™ Film Disc 464LA lies in the precise, microreplicated system of channels that move sanding debris away from the disc. This prevents debris from building up between the abrasive structures, allowing fresh mineral to be continually exposed to the work piece. Unlike conventional abrasives, 3M™ Trisect™ abrasive starts sharp and stays sharp, resulting in more predictable finishes and improved, consistent quality. 3M™ Trisect™ abrasive discs can last up to five times longer than conventional discs and provide precise finish control. Three-dimensional structures uniformly distributed over the entire surface of Trisect abrasives ensure consistent performance and eliminate disc-to-disc variation. Our film discs are perfect for finishing, defect repair and leveling, when you're working on paint, clear coat and plastic defect removal. The precisely graded mineral helps reduce processing steps and produces a high gloss level. Very little water is needed, making the process easy and efficient. The extended life of the film disc, paired with its fast and consistent cut, make it the perfect aid for speedy repairs.
Applications are AOEM Finish Prep/Repair, Buffing & Polishing, Defect Repair/Leveling, Finishing.
Industries Include AOEM, Paint Preparation, Transportation & Heavy Equipment.
PRICE
$1,823.80 Sold in packages of 4 / $455.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Backing Weight | 3MIL |
| Diameter | 1-3/8 in |
Product Details
| Max RPM | 15000 rpm |
| Application | Aoem Finish Prep/Repair, Buffing, Polishing, Defect Repair/Leveling, Finishing |
| Series | 464LA |
| Disc Type | PSA Disc |
| Grit | A5 |
| Backing Material | Film |
| Tool Compatibility | Mini Random Orbital Sanders, Nib Sanders |
| Manufacturers Part Number | 7100170640 |
| Grade | Super Fine |
| Abrasive Material | Silicon Carbide |
| Attachment Type | PSA |
| Brand | 3M |
| Trademark | Trizact |