3M™ Hookit™ Paper Sheet 236U 3" X 4" P180 Grit Aluminum Oxide - Pkg Qty 500
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Hookit™ Paper Sheet 236U offers aggressive cut and long life on a premium aluminum oxide sheet with a durable edge and convenient 3M™ Hookit™ attachment. A go-to product in many industrial operations, this durable sheet is well suited for high production sanding operations as well as general purpose applications on paint, primer, wood, metal, plastic, and composites, including fiberglass.
Designed for use with a 3 x 4 inch orbital sander, the strong C-weight paper backing resists tearing and edgewear during aggressive sanding, and the sheet is resin-bonded for heat-resistance, further increasing life and cut. 3M™ Hookit™ Paper Sheet 236U also features an open coat and a load-resistant coating to enhance dust management and cut-rate. A load-resistant coating allows the sheet to continue cutting even when sanding softwoods, paints, and other materials that would, otherwise, clog the surface of the sheet and hinder sanding ability. Loading is further reduced by an open coat, which means the abrasive grains are spaced slightly apart so that dust can escape rather than obstructing the cutting edge of the grains, thereby optimizing cut-rate and sheet life. Sanding products come in a variety of forms to fit various power tools and backup pads. Our 3M™ Hookit™ Sheet conveniently and firmly attaches to a 3 x 4 inch (75 x 100mm) 3M™ Hookit™ Pad (sold separately) on a 3 x 4 inch 3M™ Orbital Sander. Our Hookit™ sheets are quick and easy to change when switching from one grade to another, and can be reused again and again for the extent of the sheet life (whereas adhesive-backed sheets are typically discarded after one use because the adhesive backing will not re-adhere a second time). Aluminum oxide is a popular choice among industrial professionals because of its fast cut-rate and long life. This mineral makes a tough, durable abrasive that self-fractures to expose fresh cutting edges, whereas traditional natural abrasives dull more quickly. Due to its fast cut-rate, hardness, and strength, it is widely used in grinding applications in addition to sanding and finishing applications. Aluminum oxide is suitable for a wide variety of materials in both woodworking and metalworking, including ferrous alloys.
Applications are Blending, Finishing, Orbital Sanding Cabinetry, Custom Woodworking and Millwork, Furniture, Metal Fabrication, Primary Wood and Panel Processing.
Industries Include Cabinetry, Custom Woodworking and Millwork, Furniture, Metal Fabrication, Primary Wood and Panel Processing.
Designed for use with a 3 x 4 inch orbital sander, the strong C-weight paper backing resists tearing and edgewear during aggressive sanding, and the sheet is resin-bonded for heat-resistance, further increasing life and cut. 3M™ Hookit™ Paper Sheet 236U also features an open coat and a load-resistant coating to enhance dust management and cut-rate. A load-resistant coating allows the sheet to continue cutting even when sanding softwoods, paints, and other materials that would, otherwise, clog the surface of the sheet and hinder sanding ability. Loading is further reduced by an open coat, which means the abrasive grains are spaced slightly apart so that dust can escape rather than obstructing the cutting edge of the grains, thereby optimizing cut-rate and sheet life. Sanding products come in a variety of forms to fit various power tools and backup pads. Our 3M™ Hookit™ Sheet conveniently and firmly attaches to a 3 x 4 inch (75 x 100mm) 3M™ Hookit™ Pad (sold separately) on a 3 x 4 inch 3M™ Orbital Sander. Our Hookit™ sheets are quick and easy to change when switching from one grade to another, and can be reused again and again for the extent of the sheet life (whereas adhesive-backed sheets are typically discarded after one use because the adhesive backing will not re-adhere a second time). Aluminum oxide is a popular choice among industrial professionals because of its fast cut-rate and long life. This mineral makes a tough, durable abrasive that self-fractures to expose fresh cutting edges, whereas traditional natural abrasives dull more quickly. Due to its fast cut-rate, hardness, and strength, it is widely used in grinding applications in addition to sanding and finishing applications. Aluminum oxide is suitable for a wide variety of materials in both woodworking and metalworking, including ferrous alloys.
Applications are Blending, Finishing, Orbital Sanding Cabinetry, Custom Woodworking and Millwork, Furniture, Metal Fabrication, Primary Wood and Panel Processing.
Industries Include Cabinetry, Custom Woodworking and Millwork, Furniture, Metal Fabrication, Primary Wood and Panel Processing.
PRICE
$370.00 Sold in packages of 500 / $0.74 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 3 in |
| Backing Weight | C Weight |
Product Details
| Coat Type | Open Coat |
| Color | Gold |
| Series | 236U |
| For Use With | Blending, Finishing, Orbital Sanding |
| Grit | P180 |
| Backing Material | Paper |
| Tool Compatibility | Orbital Sanders |
| Manufacturers Part Number | 7000119280 |
| Grade | Very Fine |
| Abrasive Material | Aluminum Oxide |
| Product Type | Sheet |
| Attachment Type | Hookit |
| Brand | 3M |
| Trademark | Hookit |