3M™ Stikit™ Gold Film Disc Roll 255L 5" X NH Aluminum Oxide P320 125 discs per roll - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Stikit™ Gold Film Disc Roll 255L 5" X NH Aluminum Oxide P320 125 discs per roll
3M™ Stikit™ Gold Film Disc Roll 255L provides discs that feature aluminum oxide abrasive grain on a film backing for a fast cut-rate and uniform, close-tolerance finish on wood, paint prep, and defect repair applications. Our flexible backing provides a consistent finish and greater tear-resistance than a comparable paper product, making it well-suited for a high-production environment.
Constructed of durable aluminum oxide; works well for most wood species. The open coat feature provides a more aggressive cut than a comparable closed coat abrasive of the same grade and a special loading resistant coating makes this disc a good choice when loading is a problem. The flexible film backing provides a consistent finish and greater tear-resistance than a comparable paper product.
Applications are AOEM Finish Prep/Repair, Finishing, Orbital Sanding, Paint/Lacquer Sanding Cabinetry, Custom Woodworking and Millwork, Furniture, Metal Fabrication, Primary Wood and Panel Processing.
Industries Include Cabinetry, Custom Woodworking and Millwork, Furniture, Metal Fabrication, Primary Wood and Panel Processing.
3M™ Stikit™ Gold Film Disc Roll 255L provides discs that feature aluminum oxide abrasive grain on a film backing for a fast cut-rate and uniform, close-tolerance finish on wood, paint prep, and defect repair applications. Our flexible backing provides a consistent finish and greater tear-resistance than a comparable paper product, making it well-suited for a high-production environment.
Constructed of durable aluminum oxide; works well for most wood species. The open coat feature provides a more aggressive cut than a comparable closed coat abrasive of the same grade and a special loading resistant coating makes this disc a good choice when loading is a problem. The flexible film backing provides a consistent finish and greater tear-resistance than a comparable paper product.
Applications are AOEM Finish Prep/Repair, Finishing, Orbital Sanding, Paint/Lacquer Sanding Cabinetry, Custom Woodworking and Millwork, Furniture, Metal Fabrication, Primary Wood and Panel Processing.
Industries Include Cabinetry, Custom Woodworking and Millwork, Furniture, Metal Fabrication, Primary Wood and Panel Processing.
PRICE
$439.80 Sold in packages of 4 / $109.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Backing Weight | 2MIL |
| Diameter | 5 in |
Product Details
| Coat Type | Open |
| Color | Gold |
| Application | Aoem Finish Prep/Repair, Finishing, Orbital Sanding, Paint/Lacquer Sanding |
| Series | 255L |
| Disc Type | PSA Disc |
| Grit | 180 |
| Backing Material | Film |
| Tool Compatibility | Random Orbital Sanders |
| Manufacturers Part Number | 7100064887 |
| Grade | Very Fine |
| Abrasive Material | Aluminum Oxide |
| Attachment Type | PSA |
| Brand | 3M |
| Trademark | Stikit |