3M™ Stikit™ Film Disc Roll 360L 5" X NH Aluminum Oxide P240 125 discs per roll - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Stikit™ Film Disc Roll 360L 5" X NH Aluminum Oxide P240 125 discs per roll
3M™ Stikit™ Film Disc Roll 360L are constructed of aluminum oxide abrasive grain on a film backing and work well for fine sanding on plastics, gel coats, and polyurethane solid surface substrates.
Applications are AOEM Finish Prep/Repair, Defect Repair/Leveling, Orbital Sanding, Prepping Metal Prior to Paint Cabinetry, Custom Woodworking and Millwork, Furniture, Primary Wood and Panel Processing.
Industries Include Cabinetry, Custom Woodworking and Millwork, Furniture, Primary Wood and Panel Processing.
3M™ Stikit™ Film Disc Roll 360L are constructed of aluminum oxide abrasive grain on a film backing and work well for fine sanding on plastics, gel coats, and polyurethane solid surface substrates.
Applications are AOEM Finish Prep/Repair, Defect Repair/Leveling, Orbital Sanding, Prepping Metal Prior to Paint Cabinetry, Custom Woodworking and Millwork, Furniture, Primary Wood and Panel Processing.
Industries Include Cabinetry, Custom Woodworking and Millwork, Furniture, Primary Wood and Panel Processing.
PRICE
$347.80 Sold in packages of 4 / $86.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Backing Weight | 3MIL |
| Diameter | 5 in |
Product Details
| Max RPM | 12000 rpm |
| Coat Type | Open |
| Color | Purple |
| Application | Aoem Finish Prep/Repair, Defect Repair/Leveling, Orbital Sanding |
| Series | 360L |
| Disc Type | PSA Disc |
| Grit | P100 |
| Backing Material | Film |
| Tool Compatibility | Random Orbital Sanders |
| Manufacturers Part Number | 7010364832 |
| Grade | Very Fine |
| Abrasive Material | Aluminum Oxide |
| Attachment Type | PSA |
| Brand | 3M |
| Trademark | Stikit |