3M™ Trizact™ Cloth Belt 237AA 26" X 126" A45 Grit Aluminum Oxide - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Trizact™ Cloth Belt 237AA 26" X 126" A45 Grit Aluminum Oxide
3M™ Trizact™ Cloth Belt 237AA uses proprietary microreplication technology where micron-graded aluminum oxide particles are formed into tiny pyramids of abrasive mineral and then coated on an X weight cloth backing. As these pyramids wear, fresh, sharp mineral is continually exposed to produce a consistent cut and a predictable, fine finish.
Applications are Blending, Finishing, Polishing Metal Fabrication.
Industries Include Metal Fabrication.
3M™ Trizact™ Cloth Belt 237AA uses proprietary microreplication technology where micron-graded aluminum oxide particles are formed into tiny pyramids of abrasive mineral and then coated on an X weight cloth backing. As these pyramids wear, fresh, sharp mineral is continually exposed to produce a consistent cut and a predictable, fine finish.
Applications are Blending, Finishing, Polishing Metal Fabrication.
Industries Include Metal Fabrication.
PRICE
$1,699.75 Sold in packages of 5 / $339.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 126 in |
| Width | 26 in |
| Backing Weight | X Weight |
Product Details
| Color | Gray |
| Series | 237AA |
| Grit | A45 |
| Backing Material | Cloth |
| Tool Compatibility | Flat Finishers |
| Manufacturers Part Number | 7010364856 |
| Grade | Extra Fine |
| Abrasive Material | Aluminum Oxide |
| Product Type | Wide & Flat Finishing Belt |
| Brand | 3M |
| Splice Type | Film Media Splice |
| Trademark | Trizact |