3M™ 60600136794 Cloth Belt 967F 2" x 132" 80 Grit Ceramic - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
3M™ 60600136794 Cloth Belt 967F 2" x 132" 80 Grit Ceramic
3M™ Cloth Belt 967F features high-performing 3M™ ceramic abrasive grain on a resilient polyester backing to give you outstanding durability and cutting efficiency in high pressure applications on carbon steel and tool steels.
Applications are Descaling, Gate Removal, High Pressure Grinding, Intermediate Finishing, Parting Line Removal, Shaping.
Industries Include Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plating & Polishing, Plumbing Fixtures, Turbine Engines.
3M™ Cloth Belt 967F features high-performing 3M™ ceramic abrasive grain on a resilient polyester backing to give you outstanding durability and cutting efficiency in high pressure applications on carbon steel and tool steels.
Applications are Descaling, Gate Removal, High Pressure Grinding, Intermediate Finishing, Parting Line Removal, Shaping.
Industries Include Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plating & Polishing, Plumbing Fixtures, Turbine Engines.
PRICE
$1,647.50 Sold in packages of 50 / $32.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 132 in |
| Width | 2 in |
| Backing Weight | YF Weight |
Product Details
| Coat Type | Closed Coat |
| Series | 967F |
| Grit | 80 |
| Backing Material | Polyester Cloth |
| Tool Compatibility | Backstand, Benchtop, Cylindrical Grinders, Flat Finishers, Rapid Grinders |
| Manufacturers Part Number | 7010328620 |
| Grade | Medium |
| Abrasive Material | Ceramic |
| Product Type | Narrow Belt |
| Brand | 3M |
| Splice Type | Film Media Splice |