3M™ Trizact™ PSA Film Disc Roll 268XA 5" x NH Aluminum Oxide A35 25 discs per roll - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
A precise micron-graded aluminum oxide PSA disc constructed on a durable film backing.
Precisely shaped pyramids wear away continually exposing fresh abrasive. Fewer processing steps, effective surface leveling. Requires little water. For glass defect repair, corian and acrylic solid surface finishing.
Applications are Orbital Sanding Cabinetry, Custom Woodworking and Millwork, Furniture, Primary Wood and Panel Processing.
Industries Include Cabinetry, Custom Woodworking and Millwork, Furniture, Primary Wood and Panel Processing.
Precisely shaped pyramids wear away continually exposing fresh abrasive. Fewer processing steps, effective surface leveling. Requires little water. For glass defect repair, corian and acrylic solid surface finishing.
Applications are Orbital Sanding Cabinetry, Custom Woodworking and Millwork, Furniture, Primary Wood and Panel Processing.
Industries Include Cabinetry, Custom Woodworking and Millwork, Furniture, Primary Wood and Panel Processing.
PRICE
$479.80 Sold in packages of 4 / $119.95 ea
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Backing Weight | 3MIL |
| Diameter | 5 in |
Product Details
| Color | Green |
| Series | 268XA |
| Disc Type | PSA Disc |
| For Use With | Orbital Sanding |
| Backing Material | Film |
| Tool Compatibility | Random Orbital Sanders |
| Manufacturers Part Number | 7000120385 |
| Grade | Very Fine |
| Abrasive Material | Aluminum Oxide |
| Brand | 3M |
| Trademark | Trizact |