3M™ Cloth Band 747D 1"Dia. X 1"W 50 Grit Ceramic - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Cloth Band 747D 1"Dia. X 1"W 50 Grit Ceramic
3M™ Cloth Band 747D is a versatile abrasive that can be used to access inner and outer contours for grinding, sanding, and shaping on all metals, including stainless steel and nickel alloys, as well as wood and fiberglass. It conforms to contours to remove parting lines or seams, imperfections, and burrs.
For a fast continuous cut and long-life durable performance on aggressive applications, a blend of aluminum oxide and our 3M™ Ceramic Abrasive Grain is resin-bonded to a durable cotton backing. Resin creates a strong bond that withstands high heat and pressure, and a grinding aid on the band reduces grinding temperatures to protect heat-sensitive alloys. The band fits onto a rubber wheel attachment (such as a cushion polishing wheel or a rubber slotted expander wheel, both sold separately) for use with a die grinder or rotary drill. The bands come in a range of widths and lengths to suit different contours and tasks, and are often used in foundry work. Our ceramic abrasive grain is a ceramic mineral designed using a proprietary process to enhance toughness and hardness of the grain. Ceramic blend products feature aluminum oxide blended with ceramic grain for a harder, longer-lasting abrasive. Perfect for stock removal, ceramic abrasives are engineered to fracture frequently for a super fast cut and can handle intense heat and stress applications. Ceramic/aluminum oxide blend surpasses aluminum oxide abrasives in cut-rate and durability and makes our 3M™ Cloth Band 747D an excellent choice for moderate stock removal and surface preparation.
Applications are Blending Corners, Contour Finishing, Deburring, Deburring Internal Diameters, Grinding, Polishing, Polishing Internal Diameters Metal Fabrication.
Industries Include Metal Fabrication.
3M™ Cloth Band 747D is a versatile abrasive that can be used to access inner and outer contours for grinding, sanding, and shaping on all metals, including stainless steel and nickel alloys, as well as wood and fiberglass. It conforms to contours to remove parting lines or seams, imperfections, and burrs.
For a fast continuous cut and long-life durable performance on aggressive applications, a blend of aluminum oxide and our 3M™ Ceramic Abrasive Grain is resin-bonded to a durable cotton backing. Resin creates a strong bond that withstands high heat and pressure, and a grinding aid on the band reduces grinding temperatures to protect heat-sensitive alloys. The band fits onto a rubber wheel attachment (such as a cushion polishing wheel or a rubber slotted expander wheel, both sold separately) for use with a die grinder or rotary drill. The bands come in a range of widths and lengths to suit different contours and tasks, and are often used in foundry work. Our ceramic abrasive grain is a ceramic mineral designed using a proprietary process to enhance toughness and hardness of the grain. Ceramic blend products feature aluminum oxide blended with ceramic grain for a harder, longer-lasting abrasive. Perfect for stock removal, ceramic abrasives are engineered to fracture frequently for a super fast cut and can handle intense heat and stress applications. Ceramic/aluminum oxide blend surpasses aluminum oxide abrasives in cut-rate and durability and makes our 3M™ Cloth Band 747D an excellent choice for moderate stock removal and surface preparation.
Applications are Blending Corners, Contour Finishing, Deburring, Deburring Internal Diameters, Grinding, Polishing, Polishing Internal Diameters Metal Fabrication.
Industries Include Metal Fabrication.
PRICE
$128.00 Sold in packages of 100 / $1.28 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 |
| Backing Weight | X Weight |
| Diameter | 1 in |
Product Details
| Color | Orange |
| Series | 747D |
| Grit | 50 |
| Backing Material | Cloth |
| Tool Compatibility | Die Grinders, Inline Sanders |
| Manufacturers Part Number | 7100138164 |
| Grade | Coarse |
| Product Type | Cloth Band |
| Abrasive Material | Ceramic |
| Brand | 3M |