3M™ Flexible Diamond Heavy Duty QRS Cloth Sheet 6022J 2-3/4" X 5" M250 Grit Diamond - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Flexible Diamond Heavy Duty QRS Cloth Sheet 6022J 2-3/4" X 5" M250 Grit Diamond
3M™ Flexible Diamond Heavy Duty QRS Cloth Sheet 6022J, 2 3/4 in x 5 in M250 Micron Pattern 18, 2 per case
Applications are Bonded Superabrasives and Related Products.
Industries Include Manufacturing.
3M™ Flexible Diamond Heavy Duty QRS Cloth Sheet 6022J, 2 3/4 in x 5 in M250 Micron Pattern 18, 2 per case
Applications are Bonded Superabrasives and Related Products.
Industries Include Manufacturing.
PRICE
$211.90 Sold in packages of 2 / $105.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 11 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
Product Details
| Color | Green |
| Series | 6022J |
| Manufacturers Part Number | 7100224733 |
| Form Type | Heavy Duty |
| Grit | M250 |
| Grade | Medium |
| Backing Material | Cloth |
| Product Type | Sheet |
| Abrasive Material | Diamond |
| Brand | 3M |