- Low Initial Cost
- Low Fixture Cost
- Simple Installation
- Inexpensive to dim
- All Weather Operation
- High CRI
Satco S3862 60g25/Sl 60w Incandescent W/ Medium Base Bulb - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Satco Incandescent Lamps
PRICE
$22.02 Sold in packages of 6 / $3.67 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-3/8 |
| Height | 3-1/8 |
| Base | Medium (E26) |
| Diameter | 3-1/8 in |
Product Details
| Bulb Color Family | Silver |
| Type | Incandescent |
| Average Life | 1500 hr |
| Color Temperature | 2700 K |
| Wattage | 60 W |
| Lamp Code | 60G25/SL |
| Voltage | 120 V |
| Package Quantity | 6 |
| Manufacturers Part Number | S3862 |
| Lumens | 512 |
| Shape | G25 |
| Brand | Satco |
Compliance & Certifications
| ANSI Base | E26 |