Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3254068

MPN #: DCD471X1

DeWalt® 60V MAX Brushless Cordless Quick-Change Stud & Joist Drill w/E-CLUTCH® System Kit

Product Description
Complete a wide range of large drilling applications with this 60V MAX Quick Change Stud and Joist Drill. Engineered with safety in mind, this powerful tool features anti-rotation E-CLUTCH® technology that detects the motion of the tool and shuts it down if necessary. For convenience.

Features:
  • DeWalt® anti-rotation E-CLUTCH System, offers technology capable of detecting the motion of the tool and shuts it down if necessary, in a bind up situation. The red indicator led illuminates when the E-CLUTCH System is engaged
  • 7/16 in. Hex Quick-Change chuck for fast and easy bit changes
  • 2-speed settings (0 RPM to 400 RPM/0 RPM to 1320 RPM) to match appropriate speed to the application
  • Quick-shift speed selector allows the user to easily change speeds without having to feather the trigger
  • Magnesium gear case reduces weight while maintaining jobsite durability
  • Power of corded with the freedom of cordless
  • Tool Connect tag ready. Installing a DeWalt® tool tag allows for tracking and locating of the drill using the DeWalt® Tool Connect app
  • Up to 4-5/8 in. self-feed bits into wood
  • Up to 6-1/4 in. hole saws into wood
Applications:
  • Rough-in work for plumbing/electrical
  • Core Drilling
  • Drilling large holes into wood
Includes:
  • (1) DCD471 60V MAX* Brushless Quick-Change Stud and Joist Drill
  • (1) Charger
  • (1) DCB609 FLEXVOLT® 20V/60V MAX* 3Ah Battery
  • (1) Kit Bag
  • (1) Side Handle

PRICE
$719.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24
Weight14 lbs
Chuck Size7/16 in

Product Details

Battery TypeLithium-Ion
TypeDrill Driver Kit
Variable SpeedYes
ColorYellow/Black
SeriesFLEXVOLT
Chuck TypeKeyless
Speed SettingsVariable
StyleCordless
Number of Batteries1
LED LightYes
Voltage60 V
Includes(1) FLEXVOLT 20V/60V MAX 3Ah Battery, Charger, (1) Kit Bag, (1) Side Handle
Number of Chargers Included1
Manufacturers Part NumberDCD471X1
Kit Box/CaseBag
BrandDeWalt
Speed1320 ft/min

Warranty

Warranty3 yr