Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3224674

MPN #: DCD801B

DeWalt® 20V MAX XR® Brushless Cordless 1/2" Drill/Driver, Tool Only

Product Description
Take on a wide range of demanding applications with the 20V MAX XR® brushless cordless 1/2 in. Drill/driver (battery and charger sold separately), our most powerful 20V MAX 2-speed drill driver. Make up to 175 holes per charge with this solution engineered up to 109% more powerful . Equipped with the ANTI-ROTATION system that senses the rotational motion of the tool and shuts it down if the motion is excessive, this tool helps Maximize control on demanding jobs featuring a high-speed transmission and variable speed trigger with 2 speed settings (no load 0-650/0-2,000 rpm), this drill/driver delivers professional level performance. Work confidently with a 1/2 in. Metal ratcheting chuck and illuminate dim work areas with an integrated 3-position LED. As a Part of our best performing line of 20V MAX power tools, this XR® drill/driver helps you Maximize productivity on tough jobs. Battery and charger sold separately.

Features:
  • Bright LED work light- Illuminate dim work areas with an adjustable, 3-position LED featuring 70 lumens and auto-shutoff function
  • High Bit Retention - Work confidently with a 1/2 in. metal ratcheting chuck that provides secure bit retention
  • Tool Connect™ Chip Ready™- Featuring Tool Connect™ Chip Ready™ functionality (DeWalt® chip sold separately) when paired with the DeWalt® Site Manager™ app that shows data on jobsite asset management and tool location
  • Part of our best performing line of 20V Max power tools and batteries– Innovative power tools and batteries designed to deliver certainty for the world's toughest pros
  • Competitive advantage- Up to 25% more powerful vs. Milwaukee®
Features:
  • (1) DCD801 20V MAX XR® Brushless Cordless 1/2 in. Drill/Driver
  • (1) Belt Hook


PRICE
$209.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-3/8
Weight3 lbs
Chuck Size1/2 in

Product Details

Battery TypeLithium-Ion
TypeCordless
Variable SpeedYes
ColorYellow/Black
Series20V MAX
Chuck TypeKeyless
Speed Settings2
StylePistol Grip
LED LightNo
Voltage20 V
Includes1/2" Drill/Driver, Belt Hook
Manufacturers Part NumberDCD801B
BrandDeWalt
Speed650 / 2000 ft/min

Warranty

Warranty3 yr