Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB237388

Global Industrial™ Workbench Top, Phenolic Resin Safety Edge, 60"W x 30"D x 1" Thick

Product Description
✓ Chemical-and moisture-resistant
✓ Impact resistant surface
✓ Ideal for schools, laboratories, or in a wet or moist environment

The Global Industrial™ Workbench Top is made of 1" thick black phenolic resin that withstands moisture and resists chemicals damage, making them great for heavy-duty lab use. The surface is impact resistant for superior strength and long-lasting use. Surface temperature minimum allowable: 10° C (14° F); Maximum allowable 50° C (122° F). Mounting Bracket Kit model 253CP67 is sold separately and required to install the top to a workbench. 1-Year Limited Warranty.

PRICE
$559.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth30 in
Weight95 lbs
Thickness1 in

Product Details

Assembly RequiredYes
Edge TypeSafety
MaterialPhenolic Resin
ColorBlack
Manufacturers Part Number237388
BrandGlobal Industrial