Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergotron

Model # :WBB2245444

MPN #: 61-081-062

Ergotron® 61-081-062 StyleView® Sit-Stand Vertical Lift for High Traffic Area, White

Product Description
An ultra low-profile workstation that adjusts between sitting and standing working heights: With a storage depth of just 4" (10.2 cm), it is the perfect solution for space-constrained high-traffic areas and hallways. Move the entire system - monitor, keyboard and mouse - in a single motion. It includes an auto-retracting tray that returns the keyboard to the storage position when not in use.

Specifications:
  • Includes sit-stand lift chassis, monitor pivot, covers, auto-retractable keyboard tray, slide-out mouse tray, wrist rest, mouse pouch
  • Weight Capacity: Listed weight capacity represents total load, including both the monitor and contents of keyboard tray. Maximum monitor weight = 25 lbs (11.3 kg); monitor thickness greater than 3" (7.6 cm) may decrease capacity
  • Mounting Standards: VESA FDMI MIS-D, 100/75 (hole pattern: 100 x 100 mm & 75 x 75 mm)
  • Mouse holder integrated into the chassis
  • Back-tilt keyboard tray adjustable (0 to 10 degrees)
  • Integrated cable management system can be configured on either side of chassis
  • Easy-to-clean exterior
  • Product Weight: 35 lbs (16 kg)
  • Warranty: Five (5) years


PRICE
$1,379.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity30 lbs
Weight35 lbs
LCD SizeUp to 24"
Keyboard Tray (W x D)18.3"W x 9"D
Lift18" ft

Product Details

Assembly RequiredYes
TypeWall Mount System
ColorWhite
Tilt10° °
Mounting LocationWall Mount
MaterialSteel, Plastic
DescriptionStyleView® Sit-Stand Vertical Lift for High Traffic Area
Manufacturers Part Number61-081-062
BrandErgotron

Warranty

Warranty5 yr

Compliance & Certifications

VESAMIS-D