Standard features:
- Hardox cutting edge
- Flat face hydraulic couplings
- Powder coated
- Hydraulic angling
- Skid shoes.
Weights & Dimensions
| Length | 61 in |
| Width | 63 in |
| Height | 32-1/2 in |
| Weight | 559 lbs |
Product Details
| Type | Folding V-Plow |
| Package Quantity | 1 |
| Color | Orange |
| Manufacturers Part Number | PFO-061-01 |
| For Use With | C75, S75 |
| Brand | METEC |
Warranty
| Warranty | 1 yr |