3M™ Scotch-Brite™ Cut and Polish Sheet 6" x 9" VFN Grit Aluminum Oxide - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Scotch-Brite™ Cut and Polish Sheet 6" x 9" VFN Grit Aluminum Oxide
Tough, tight, and dense web for long life and durability. Excellent for aggressive blending and finishing. May be used manually or on an in-line sander.
Applications are Blending, Cleaning, Deburring.
Industries Include Metalworking, MRO.
Tough, tight, and dense web for long life and durability. Excellent for aggressive blending and finishing. May be used manually or on an in-line sander.
Applications are Blending, Cleaning, Deburring.
Industries Include Metalworking, MRO.
PRICE
$490.00 Sold in packages of 50 / $9.80 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 6 |
Product Details
| Color | Tan |
| Series | CP-SH |
| Manufacturers Part Number | 7010365805 |
| Grit | VFN |
| Grade | Very Fine |
| Tool Compatibility | Dual Pad Rubbing Machines, Hand Sanding, Oscillating Machines |
| Product Type | Sheet |
| Abrasive Material | Aluminum Oxide |
| Brand | Scotch-Brite |