3M™ Scotch-Brite™ Clean and Finish Roll 2" x 10 YDS Aluminum Oxide MED Grit - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Scotch-Brite™ Clean and Finish Roll 2" x 10 YDS Aluminum Oxide MED Grit
Scotch-Brite™ Clean and Finish Roll delivers consistent results for finishing, blending, polishing, and cleaning on a variety of metals, wood, plastics surfaces as well as hard-to-reach areas. The roll stock can be easily cut to any length. Clean and Finish roll stock provides consistent surface conditioning for the life of the product.
Load resistance keeps the abrasive particles exposed to maintain a consistent cut rate. Our general purpose pad can be cut and used by hand for precise control. Wider width stock can be cut and paired with a hand pad holder for uniform finishing, or on an inline or oscillating sander to cover larger areas. We manufacture Scotch-Brite™ Clean and Finish Rolls with a choice of silicon carbide, aluminum oxide, or talc abrasive mineral. Silicon carbide is a synthetic mineral that is very sharp and commonly used for low-pressure applications such as paint prep and finishing. Aluminum oxide is a hard, blocky mineral that provides high cut-rate and long life. While silicon carbide breaks down faster than aluminum oxide, it produces a finer finish. Talc is a mild abrasive that can be used achieve a satin finish or with polish to create a high gloss finish in topcoat rubbing applications. Our Scotch-Brite™ abrasives are unique surface conditioning products with abrasives incorporated into non-woven fiber matrix. Combining abrasives and non-woven material creates an abrasive system that delivers consistent results for the life of the product. The open-web material runs cool and is load resistant, which keeps the abrasive minerals cutting at high performance by limiting clogging of the fibers.
Applications are Blending, Cleaning, Contour Finishing, Finishing, Lacquer Sanding.
Industries Include Metalworking, MRO, Woodworking.
Scotch-Brite™ Clean and Finish Roll delivers consistent results for finishing, blending, polishing, and cleaning on a variety of metals, wood, plastics surfaces as well as hard-to-reach areas. The roll stock can be easily cut to any length. Clean and Finish roll stock provides consistent surface conditioning for the life of the product.
Load resistance keeps the abrasive particles exposed to maintain a consistent cut rate. Our general purpose pad can be cut and used by hand for precise control. Wider width stock can be cut and paired with a hand pad holder for uniform finishing, or on an inline or oscillating sander to cover larger areas. We manufacture Scotch-Brite™ Clean and Finish Rolls with a choice of silicon carbide, aluminum oxide, or talc abrasive mineral. Silicon carbide is a synthetic mineral that is very sharp and commonly used for low-pressure applications such as paint prep and finishing. Aluminum oxide is a hard, blocky mineral that provides high cut-rate and long life. While silicon carbide breaks down faster than aluminum oxide, it produces a finer finish. Talc is a mild abrasive that can be used achieve a satin finish or with polish to create a high gloss finish in topcoat rubbing applications. Our Scotch-Brite™ abrasives are unique surface conditioning products with abrasives incorporated into non-woven fiber matrix. Combining abrasives and non-woven material creates an abrasive system that delivers consistent results for the life of the product. The open-web material runs cool and is load resistant, which keeps the abrasive minerals cutting at high performance by limiting clogging of the fibers.
Applications are Blending, Cleaning, Contour Finishing, Finishing, Lacquer Sanding.
Industries Include Metalworking, MRO, Woodworking.
PRICE
$521.70 Sold in packages of 6 / $86.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 16 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 360 in |
| Width | 2 |
Product Details
| Color | Maroon |
| Series | CF-RL |
| Manufacturers Part Number | 7100141920 |
| Grit | MED |
| Grade | Medium |
| Tool Compatibility | Dual Pad Rubbing Machines, Hand Sanding, Oscillating Machines |
| Product Type | Roll |
| Abrasive Material | Aluminum Oxide |
| Brand | Scotch-Brite |