Scotch-Brite™ SE Surface Conditioning Low Stretch Belt 1" x 72" CRS Grit Aluminum Oxide - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Scotch-Brite™ SE Surface Conditioning Low Stretch Belt 1" x 72" CRS Grit Aluminum Oxide
A coarse, tough, aggressive non-woven belt for heavy duty deburring and finishing. The firm, stretch-resistant backing is suited for high belt tensions. Abrasive mineral: Coarse grade aluminum oxide.
A coarse, tough, aggressive non-woven belt for heavy duty deburring and finishing. The firm, stretch-resistant backing is suited for high belt tensions. Abrasive mineral: Coarse grade aluminum oxide.
PRICE
$309.50 Sold in packages of 10 / $30.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 1 in |
Product Details
| Back Color Family | Blue |
| Max Speed | 6500 Foot Per Minute rpm |
| Color | Brown/Blue |
| Series | SE-BL |
| Grit | CRS |
| Manufacturers Part Number | 7010309378 |
| Grade | Coarse |
| Product Type | Narrow Belt |
| Abrasive Material | Aluminum Oxide |
| Brand | Scotch-Brite |
| Trademark | Scotch-Brite |