3M™ Scotch-Brite™ KS Clean and Finish Roll 12" x 10 YDS Aluminum Oxide FIN Grit
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Scotch-Brite™ KS Clean and Finish Roll 12" x 10 YDS Aluminum Oxide FIN Grit
Scotch-Brite™ KS Clean and Finish Roll sheets have a denser construction than our standard Scotch-Brite™ Clean and Finish Sheet and are suitable for surface preparation, satin finishing, blending, and polishing by hand. These slightly less conformable and more aggressive sheets can produce a more uniform finish, making this an ideal product for medium-pressure surface conditioning.
Applications are Surface Conditioning.
Industries Include Automotive.
Scotch-Brite™ KS Clean and Finish Roll sheets have a denser construction than our standard Scotch-Brite™ Clean and Finish Sheet and are suitable for surface preparation, satin finishing, blending, and polishing by hand. These slightly less conformable and more aggressive sheets can produce a more uniform finish, making this an ideal product for medium-pressure surface conditioning.
Applications are Surface Conditioning.
Industries Include Automotive.
PRICE
$349.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 16 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 360 in |
| Width | 12 |
Product Details
| Color | Brown |
| Series | KS-RL |
| Manufacturers Part Number | 7010365511 |
| Grit | FIN |
| Grade | Fine |
| Product Type | Roll |
| Abrasive Material | Aluminum Oxide |
| Brand | Scotch-Brite |