Features:
- ANSI/ISEA 107 Class 3 hooded pullover sweatshirt
- 100% polyester
- Large pass-through front pocket
- Ribbed knit cuffs
Weights & Dimensions
| Size | 5XL |
Product Details
| Style | Pullover, Hooded |
| Type | Hi-Visibility Sweatshirt |
| Class | ANSI Class 3 |
| Material | Polyester |
| Package Quantity | Each |
| Description | Aware Wear Hi-Vis Pull-Over Sweatshirt |
| Color | Yellow |
| Series | W377 |
| Manufacturers Part Number | 61554 |
| Brand | ERB Safety |
Compliance & Certifications
| Certifications | ANSI/ISEA 107 Class 3 |