- Comfortable ANSI/ISEA 107:2015Class 3 Type R Sweatshirt is made of 7 oz. durable polyester with warm microfleece interior
- Pullover style sweatshirt with warm hood also has a generous pass-through pocket to keep hands warm
- 3M Scotchlite reflective trim increases visibility of wearer
- Size Large
ERB® Aware Wear® W376 Pull Over Hooded Sweatshirt, ANSI Class 3, L, Hi-Viz Lime
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$46.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | L |
Product Details
| Type | Hi-Visibility Sweatshirt |
| Class | ANSI Class 3 |
| Material | Polyester |
| Gender | Women's |
| Package Quantity | 1 |
| Description | Aware Wear Pull Over Hooded Sweatshirt |
| Color | Green |
| Manufacturers Part Number | 61541 |
| Brand | ERB Safety |
Compliance & Certifications
| Certifications | ANSI/ISEA 107:2015 Class 3 Type R |