Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3212116

MPN #: 7000042759

3M™ 616 Lithographers Tape, 1/2"W x 216'L, Ruby Red - Pkg Qty 72

Product Description
3M™ UPVC Tape 616 is an Ruby Red tape for visibility in splicing applications. 2.4 mil unplasticized polyvinylchloride (UPVC) film tape with a rubber adhesive.

Features:
  • Ruby Red UPVC film backing to allow accurate positioning
  • Low caliper backing provides sharp line definition
  • Pin-hole free backing to provide continuous opacity to light source to help reduce minimize retouching
  • Firm, long-aging rubber adhesive that is resistant to softening
  • Resists oozing during both application and storage, ensuring a long life and continued performance during processes.


PRICE
$2,372.40  Sold in packages of 72 / $32.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length216
Width1/2
Thickness2.4 mil

Product Details

TypeLithographers Tape
Package Quantity72
ColorRed
Manufacturers Part Number7000042759
Brand3M