Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3800108

MPN #: 7000124880

3M™ 201+ General Use Masking Tape, 3/4"W x 60 Yds., 4.4 Mil, Tan - Pkg Qty 48

Product Description
3M™ General Use Masking Tape 201+ was designed to be a go-to tape that holds strongly in settings where surface temperatures can reach up to 200°F/93°C for 30 minutes. Cost-effective solution for light- to medium-duty applications. This light tan crepe paper tape has a low unwind force allows for rapid application and improved handling.

Using our proprietary solvent-free adhesive, the tape sticks instantly to most surfaces, including metal, rubber, glass, wood and plastic while removing cleanly in one piece. Our crepe-paper backing conforms to irregular surfaces and is an ideal, everyday-use tape that sticks confidently yet removes cleanly and conveniently.

3M™ General Use Masking Tape 201+ is easy to tear, which aids in handling, yet strong enough to resist slivering, providing "user friendly," one piece removal.

Recommended Applications
  • Labeling
  • Identifying
  • Bundling
  • Temporary attachments
  • Marking
  • Splicing
  • Packaging


PRICE
$174.72  Sold in packages of 48 / $3.64 ea

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 yd
Width3/4 in
Thickness4.4 mil
Tensile Strength19 lb/in

Product Details

TypeGeneral Purpose
ColorTan
Series201+
Tape DutyLight to Medium
MaterialCrepe Paper
Package Quantity48
Manufacturers Part Number7000124880
Percent Elongation8
Brand3M